Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
GD2880-08PEX
Zoro #
G1856430
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Inlet Size
1/2 in
Thru-Wall Length
8 in
Pipe Size
1/2"
Details
Body Material
Brass
Item
Frost Proof Sillcock
Standards
ASSE 1019
Includes
Anti-Siphon, Vacuum Breaker
Disc Type
EPDM
Inlet Type
PEX
Handle Material
Aluminum
Max. Pressure
125 psi
Handle Type
Handwheel
Max. Temp.
140 Degrees F
Description
Frost Proof Sillcock, Inlet Type PEX, Inlet Size 1/2 in, Thru-Wall Length 8 in, Body Material Brass, Handle Type Handwheel, Disc Type EPDM, Handle Material Aluminum, Max. Pressure 125 psi, Max. Temp. 140 Degrees F, Includes Anti-Siphon, Vacuum Breaker, Standards ASSE 1019
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.