This Product is Discontinued
Zoro Select
Frost Proof Sillcock, 1/2" Inlet (Discontinued)
Mfr # GD2880-14PEX
Zoro # G1856528
This Product is Discontinued
Key Features
- Inlet Size 1/2 in
- Body Material Brass
- Inlet Type PEX
- Thru-Wall Length 14 in
- Max. Pressure 125 psi
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.