This item is Discontinued.

No Product Image Available

Frost Proof Sillcock, Anti Siphon, 8 In (Discontinued)

  • Mfr # 1APZ5
  • Zoro # G1154142
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1APZ5
Zoro #
G1154142
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Inlet Size
1/2"
Thru-Wall Length
8 in

Details

Body Material
Chrome Plated Brass
Item
Frost Proof Sillcock
Standards
ANSI B1.20.1, ANSI B1.20.7
Inlet Type
PEX
Handle Type
Handwheel
Max. Pressure
125 psi
Disc Type
Ceramic Cartridge
Handle Material
ABS
Includes
Anti-Siphon

Description

Frost Proof Sillcock, Inlet Type PEX, Inlet Size 1/2 in, Thru-Wall Length 8 in, Body Material Chrome Plated Brass, Handle Type Handwheel, Disc Type Ceramic Cartridge, Handle Material ABS, Max. Pressure 125 psi, Includes Anti-Siphon, Standards ANSI B1.20.1, ANSI B1.20.7

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.