Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
H0800400PL1000
Zoro #
G022253832
UPC #
-
Country of Origin
United States
Description
Pipe, Application Non-Potable Water, Color Transparent, Fitting Compatibility Schedule 80, Gravity Flow Pressure, Material PVC, Maximum Operating Pressure 160 psi, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature 32 Degrees F, Nominal Pipe Size 4 in, Outside Diameter 4 1/2 in, Overall Length 10 ft, Resistance Properties Chemical-Resistant, Corrosion-Resistant, Schedule Schedule 80, Side A Connection Type Unthreaded, Side A Gender Male, Side A Thread Type Not Applicable
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.