Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fuel Tubing, PVC, 1/2" I.D., 3/4" O.D.

  • Mfr # ZUSA-HT-1819

  • Zoro # G8345085


product price: $17.19
/ea

Key Features

Tube Material
PVC
Tube Hardness
Shore A: 55
Inside Dia.
1/2 in
Outside Dia.
3/4 in
Wall Thickness
0.125 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-HT-1819
Zoro #
G8345085
UPC #
193005147808
Country of Origin
China

Dimensions

Inside Dia.
1/2 in
Outside Dia.
3/4 in
Wall Thickness
0.125 in
Tube Length
5 ft
Tube Bend Radius
7/8 in
Overall Length
5 ft
Outside Diameter
3/4 in
Inside Diameter
1/2 in
Bend Radius
7/8 in

Details

Tube Material
PVC
Tube Hardness
Shore A: 55
Max. Pressure
20 psi
Tube Color
Yellow
Item
Tubing
Application
Fuels, Lubricant, Water
Material
PVC
Color
Yellow
Flexibility
Flexible
Durometer
55A
Temp. Range
-50 Degrees F to 150 Degrees F
Max. Pressure (PSI)
20
Reinforcement
Not Reinforced
Maximum Operating Pressure
20 psi
Clarity
Semi-Clear
Chemical Compatibility
Stripe Color
No Stripe
Industry Application
Laboratory
Beverage, Food, and Water Compatibility
Beer, Citric Acid, Distilled Water, Glycerin, Linseed Oil, Milk, Orange Juice, Potable Water, Salt Water, Vinegar
System of Measurement
Inch
Jacket Color
No Jacket
Tube Form
Coil
Maximum Operating Temperature
140 Degrees F
For Fluid Type
Beverages, Fuel, Lubricant
Flow Application
Dairy, Food and Beverage, Pharmaceutical
Jacket Material
No Jacket
Minimum Operating Temperature
-50 Degrees F
Fitting Compatibility
Barbed
Resistance Properties
Hardening Resistant, Swelling Resistant
Vacuum Rated
Not Rated for Vacuum
Peristaltic Pump Compatible
Yes
Hardness
Shore A 60
Autoclavable
No
Food and Beverage Compatibility
Beer, Citric Acid, Distilled Water, Glycerin, Linseed Oil, Milk, Orange Juice, Potable Water, Salt Water, Vinegar
Grade
Fuel and Lubricant Grade

Description

Tubing, Application Fuels, Lubricant, Water, Color Yellow, Hardness Shore A 60, Inside Diameter 1/2 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 20 psi, Maximum Operating Temperature 140 Degrees F, Outside Diameter 3/4 in, Overall Length 5 ft, Peristaltic Pump Compatible Yes, PEX Type Not Applicable, Resistance Properties Hardening Resistant, Swelling Resistant

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.