Fuel Tubing, PVC, 3/4" I.D., 1" O.D.

  • Mfr # ZUSA-HT-1213

  • Zoro # G8342732


product price: $82.49
/ea
Free Shipping & Returns

Key Features

Tube Material
PVC
Tube Hardness
Shore A: 55
Inside Dia.
3/4 in
Outside Dia.
1 in
Wall Thickness
0.125 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-HT-1213
Zoro #
G8342732
UPC #
193005141080
Country of Origin
China

Dimensions

Inside Dia.
3/4 in
Outside Dia.
1 in
Wall Thickness
0.125 in
Tube Length
25 ft
Tube Bend Radius
7/8 in
Inside Diameter
3/4 in
Outside Diameter
1 in
Overall Length
25 ft
Bend Radius
7/8 in

Details

Tube Material
PVC
Tube Hardness
Shore A: 55
Max. Pressure
20 psi
Tube Color
Yellow
Item
Tubing
Durometer
55A
Max. Pressure (PSI)
20
Temp. Range
-50 Degrees F to 150 Degrees F
Material
PVC
Flexibility
Flexible
Color
Yellow
Application
Fuels, Lubricant, Water
Reinforcement
Not Reinforced
Jacket Color
No Jacket
Peristaltic Pump Compatible
Yes
Flow Application
Dairy, Food and Beverage, Pharmaceutical
Autoclavable
No
Minimum Operating Temperature
-50 Degrees F
Vacuum Rated
Not Rated for Vacuum
Maximum Operating Temperature
140 Degrees F
Maximum Operating Pressure
20 psi
For Fluid Type
Beverages, Fuel, Lubricant
Hardness
Shore A 60
Chemical Compatibility
Jacket Material
No Jacket
Clarity
Semi-Clear
Resistance Properties
Hardening Resistant, Swelling Resistant
System of Measurement
Inch
Stripe Color
No Stripe
Tube Form
Coil
Beverage, Food, and Water Compatibility
Beer, Citric Acid, Distilled Water, Glycerin, Linseed Oil, Milk, Orange Juice, Potable Water, Salt Water, Vinegar
Industry Application
Laboratory
Fitting Compatibility
Barbed
Food and Beverage Compatibility
Beer, Citric Acid, Distilled Water, Glycerin, Linseed Oil, Milk, Orange Juice, Potable Water, Salt Water, Vinegar
Grade
Fuel and Lubricant Grade

Description

Tubing, Application Fuels, Lubricant, Water, Color Yellow, Hardness Shore A 60, Inside Diameter 3/4 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 20 psi, Maximum Operating Temperature 140 Degrees F, Outside Diameter 1 in, Overall Length 25 ft, Peristaltic Pump Compatible Yes, PEX Type Not Applicable, Resistance Properties Hardening Resistant, Swelling Resistant

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.