Shop ZORO SELECT

Fully Threaded Rod, 12 in, 2A, SS

  • Mfr # ROD74412F001
  • Zoro # G622438523

product price: 
$
19.49
/ea

Key Features

Thread Type
Extra Fine
Made in North America
Yes
Color
Silver
Product Type
Continuous Thread Stud
System of Measurement
Inch
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ROD74412F001
Zoro #
G622438523
UPC #
-
Country of Origin
United States

Dimensions

For Screw Size
1/2 in
Wire Rope Length
12 in
Thread Size
1/2"-20
Overall Length
12 in
Length
12 in

Details

Thread Type
Extra Fine
Made in North America
Yes
Color
Silver
Product Type
Continuous Thread Stud
System of Measurement
Inch
End Type
Straight Cut
Yield Strength - Minimum
145,000 psi
Tensile Strength
160,000 psi
Dimensional Standards
ASME B1.1
REACH Compliant
Yes
RoHS Compliant
Yes
Thread Direction
Right Hand
Temperature - Maximum
Not Rated
Material Fabrication
Machined
Finish
Plain
Thread Fit
2A
Item
Fully Threaded Rod
Standards
ASTM A564
Material
Stainless Steel
Temperature - Minimum
Not Rated
Rockwell Hardness
HRC28
Removable
Yes
Material Quality Standards
ASTM A564
Includes Nuts
No
Shell Material
Stainless Steel
Wire Color
Silver

Description

Fully Threaded Rod, Material Stainless Steel, Finish Plain, Thread Size 1/2 In.-20, Overall Length 12 in, Tensile Strength 160,000 psi, System of Measurement Inch, Thread Direction Right Hand, End Type Straight Cut, Dimensional Standards ASME B1.1, Includes Nuts No, Nut Height Not Applicable, Nut Material Not Applicable, Nut Standards Not Applicable, Nut Width Not Applicable, Color Silver, Made in North America Yes, Material Fabrication Machined, Material Quality Standards ASTM A564

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.