Shop ZORO SELECT

Fully Threaded Stud, 5/8"-11, 2 ft, Steel, Grade 8, Plain Finish, 3 PK

  • Mfr # 2035568
  • Zoro # G2054065

product price: 
$
67.85
/pk of 3, $22.62/ea

Key Features

Thread Coverage
Fully
Material
Steel
Material Grade/Class
Grade BD
Thread Fit
2A
Thread Type
Coarse
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
2035568
Zoro #
G2054065
UPC #
-
Country of Origin
China
Item
Threaded Stud
Thread Coverage
Fully
Material
Steel
Material Grade/Class
Grade BD
Thread Fit
2A
Thread Type
Coarse
Tensile Strength
150,000 psi
System of Measurement
Inch
Thread Direction
Right Hand
Finish
Plain
Meets/Exceeds
ASME B18.31.3
Threaded Rod Finish
Plain
Rockwell Hardness
C39 Max
Includes Nuts
No
Color
Black
Number of Nuts Included
0
Dimensional Standards
ASME B18.31.3
End Type
Straight Cut
Threaded Rod Thread Type
UNC
Threaded Rod Material Grade
Grade 8
Threaded Rod Material
Steel
Thread Class
2A
Thread Profile
UTS
Product Type
Continuous Thread Stud
Shell Material
Steel
Wire Color
Black
Traction Material
Steel

Dimensions

Thread Size
5/8"-11
Overall Length
2 ft
Length
2 ft
For Screw Size
5/8 in
Wire Rope Length
2 ft

Description

Fully Threaded Stud, Material Grade/Class Grade BD, Material Steel, Finish Plain, Thread Size 5/8 In.-11, Overall Length 2 ft, Tensile Strength 150,000 psi, System of Measurement Inch, Thread Direction Right Hand, End Type Straight Cut, Dimensional Standards ASME B18.31.3, Includes Nuts No, Nut Height Not Applicable, Nut Width Not Applicable, Color Black, Number of Nuts Included 0, Rockwell Hardness C39 Max, Package Quantity 3

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.