Shop ZORO SELECT

Fully Threaded Stud, Stainless Steel

  • Mfr # STUD28651F32

  • Zoro # G822436381


product price: 
$
14.19
/ea

Key Features

Dimensional Standards
ASME B1.1
Temperature - Minimum
Not Rated
Temperature - Maximum
Not Rated
Yield Strength - Minimum
120,000 psi
Thread Direction
Right Hand
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
STUD28651F32
Zoro #
G822436381
UPC #
-
Country of Origin
United States
Dimensional Standards
ASME B1.1
Temperature - Minimum
Not Rated
Temperature - Maximum
Not Rated
Yield Strength - Minimum
120,000 psi
Thread Direction
Right Hand
Product Type
Continuous Thread Stud
Material Grade/Class
A286
Thread Type
Extra Fine
Color
Silver
Item
Fully Threaded Stud
RoHS Compliant
Yes
Tensile Strength
160,000 psi
Material Fabrication
Machined
Removable
Yes
Thread Fit
2A
Material Quality Standards
ASTM A638
System of Measurement
Inch
Material
Stainless Steel
Includes Nuts
No
End Type
Straight Cut
REACH Compliant
Yes
Resistance Properties
High Temperature-Resistant
Finish
Plain
Standards
ASTM A638
Rockwell Hardness
HRC24
Made in North America
Yes

Description

Fully Threaded Stud, Material Grade/Class A286, Material Stainless Steel, Finish Plain, Thread Size 5/16 In.-24, Overall Length 2 in, Tensile Strength 160,000 psi, System of Measurement Inch, Thread Direction Right Hand, End Type Straight Cut, Dimensional Standards ASME B1.1, Includes Nuts No, Nut Height Not Applicable, Nut Material Not Applicable, Nut Standards Not Applicable, Nut Width Not Applicable, Color Silver, Made in North America Yes, Material Fabrication Machined

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.