Shop ZORO SELECT

FullyThreadedRod, 12", 2A, Alloy Steel

  • Mfr # 38523
  • Zoro # G022580174

product price: 
$
12.59
/ea

Key Features

Material Grade/Class
Grade BD
Includes Nuts
No
REACH Compliant
Yes
Product Type
Continuous Thread Stud
Thread Profile
UTS
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
38523
Zoro #
G022580174
UPC #
-
Country of Origin
United States
Material Grade/Class
Grade BD
Includes Nuts
No
REACH Compliant
Yes
Product Type
Continuous Thread Stud
Thread Profile
UTS
RoHS Compliant
Yes
End Type
Straight Cut
Thread Fit
2A
Finish
Plain
System of Measurement
Inch
Thread Type
Coarse
Number of Nuts Included
0
Temperature - Minimum
-20 Degrees F
Material
Alloy Steel
Material Quality Standards
ASTM A354
Standards
ASTM A354BD
Yield Strength - Minimum
130,085 ksi
Dimensional Standards
ASME B18.31.3
Item
Fully Threaded Rod
Temperature - Maximum
375 Degrees F
Tensile Strength
150,086 ksi
Material Fabrication
Cold Drawn
Color
Black
Thread Direction
Right Hand
Removable
Yes
Made in North America
Yes
Rockwell Hardness
HRC33 - HRC35
Resistance Properties
Oil-Resistant
Shell Material
Alloy Steel
Wire Color
Black
Traction Material
Alloy Steel

Dimensions

Wire Rope Length
12 in
Thread Size
1/2"-13
For Screw Size
1/2 in
Overall Length
12 in
Length
12 in

Description

Fully Threaded Rod, Material Grade/Class Grade BD, Material Alloy Steel, Finish Plain, Thread Size 1/2 In.-13, Overall Length 12 in, Tensile Strength 150,086 ksi, System of Measurement Inch, Thread Direction Right Hand, End Type Straight Cut, Dimensional Standards ASME B18.31.3, Includes Nuts No, Nut Height Not Applicable, Nut Material Not Applicable, Nut Standards Not Applicable, Nut Width Not Applicable, Color Black, Made in North America Yes, Material Fabrication Cold Drawn

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.