Shop ZORO SELECT

FullyThreadedRod, 6', 2A, Alloy Steel

  • Mfr # 38518
  • Zoro # G422579624

product price: 
$
56.15
/ea
Sold in multiples of 12 for $673.80

Key Features

Thread Profile
UTS
Made in North America
Yes
Finish
Plain
For Screw Size
1/2 in
End Type
Straight Cut
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
38518
Zoro #
G422579624
UPC #
-
Country of Origin
United States
Thread Profile
UTS
Made in North America
Yes
Finish
Plain
End Type
Straight Cut
Includes Nuts
No
Rockwell Hardness
HRC33 - HRC35
Product Type
Continuous Thread Stud
Resistance Properties
Oil-Resistant
Material
Alloy Steel
Thread Type
Coarse
Material Quality Standards
ASTM A354
Material Fabrication
Cold Drawn
Color
Black
Item
Fully Threaded Rod
Thread Fit
2A
System of Measurement
Inch
Temperature - Maximum
375 Degrees F
Tensile Strength
150,084 ksi
Temperature - Minimum
-20 Degrees F
Standards
ASTM A354BD
Number of Nuts Included
0
Material Grade/Class
Grade BD
Dimensional Standards
ASME B18.31.3
Removable
Yes
RoHS Compliant
Yes
Thread Direction
Right Hand
REACH Compliant
Yes
Yield Strength - Minimum
130,083 ksi
Shell Material
Alloy Steel
Wire Color
Black
Traction Material
Alloy Steel

Dimensions

For Screw Size
1/2 in
Thread Size
1/2"-13
Wire Rope Length
6 ft
Overall Length
6 ft
Length
6 ft

Description

Fully Threaded Rod, Material Grade/Class Grade BD, Material Alloy Steel, Finish Plain, Thread Size 1/2 In.-13, Overall Length 6 ft, Tensile Strength 150,084 ksi, System of Measurement Inch, Thread Direction Right Hand, End Type Straight Cut, Dimensional Standards ASME B18.31.3, Includes Nuts No, Nut Height Not Applicable, Nut Material Not Applicable, Nut Standards Not Applicable, Nut Width Not Applicable, Color Black, Made in North America Yes, Material Fabrication Cold Drawn

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.