Shop ZORO SELECT

FullyThreadedRod, 3', 2A, Alloy Steel

  • Mfr # 38521
  • Zoro # G322581413

product price: 
$
31.69
/ea

Key Features

Thread Size
1/2"-13
Resistance Properties
Oil-Resistant
Thread Profile
UTS
End Type
Straight Cut
Wire Rope Length
3 ft
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
38521
Zoro #
G322581413
UPC #
-
Country of Origin
United States
Item
Fully Threaded Rod
Resistance Properties
Oil-Resistant
Thread Profile
UTS
End Type
Straight Cut
Tensile Strength
150,085 ksi
Dimensional Standards
ASME B18.31.3
Thread Direction
Right Hand
Yield Strength - Minimum
130,084 ksi
Material
Alloy Steel
Temperature - Minimum
-20 Degrees F
Thread Type
Coarse
Finish
Plain
Product Type
Continuous Thread Stud
Material Fabrication
Cold Drawn
Thread Fit
2A
Number of Nuts Included
0
Temperature - Maximum
375 Degrees F
Removable
Yes
Material Grade/Class
Grade BD
Material Quality Standards
ASTM A354
REACH Compliant
Yes
Includes Nuts
No
System of Measurement
Inch
Color
Black
Made in North America
Yes
Standards
ASTM A354BD
RoHS Compliant
Yes
Rockwell Hardness
HRC33 - HRC35
Shell Material
Alloy Steel
Wire Color
Black
Traction Material
Alloy Steel

Dimensions

Thread Size
1/2"-13
Wire Rope Length
3 ft
For Screw Size
1/2 in
Overall Length
3 ft
Length
3 ft

Description

Fully Threaded Rod, Material Grade/Class Grade BD, Material Alloy Steel, Finish Plain, Thread Size 1/2 In.-13, Overall Length 3 ft, Tensile Strength 150,085 ksi, System of Measurement Inch, Thread Direction Right Hand, End Type Straight Cut, Dimensional Standards ASME B18.31.3, Includes Nuts No, Nut Height Not Applicable, Nut Material Not Applicable, Nut Standards Not Applicable, Nut Width Not Applicable, Color Black, Made in North America Yes, Material Fabrication Cold Drawn

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.