FullyThreadedRod, 3', 2A, Alloy Steel

  • Mfr # 38391
  • Zoro # G122581705
product price: 
$
17.49
/ea

Key Features

Number of Nuts Included
0
Temperature - Minimum
-20 Degrees F
Yield Strength - Minimum
130,087 ksi
Finish
Plain
Material Quality Standards
ASTM A354
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
38391
Zoro #
G122581705
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
3/8"-16
For Screw Size
3/8 in
Wire Rope Length
3 ft
Overall Length
3 ft
Length
3 ft

Details

Number of Nuts Included
0
Temperature - Minimum
-20 Degrees F
Yield Strength - Minimum
130,087 ksi
Finish
Plain
Material Quality Standards
ASTM A354
System of Measurement
Inch
Thread Fit
2A
Thread Type
Coarse
Product Type
Continuous Thread Stud
Standards
ASTM A354BD
Temperature - Maximum
375 Degrees F
Rockwell Hardness
HRC33 - HRC35
Dimensional Standards
ASME B18.31.3
Material Grade/Class
Grade BD
Material
Alloy Steel
REACH Compliant
Yes
Thread Direction
Right Hand
Thread Profile
UTS
Item
Fully Threaded Rod
Resistance Properties
Oil-Resistant
End Type
Straight Cut
RoHS Compliant
Yes
Color
Black
Made in North America
Yes
Includes Nuts
No
Removable
Yes
Material Fabrication
Cold Drawn
Tensile Strength
150,088 ksi
Shell Material
Alloy Steel
Wire Color
Black

Description

Fully Threaded Rod, Material Grade/Class Grade BD, Material Alloy Steel, Finish Plain, Thread Size 3/8 In.-16, Overall Length 3 ft, Tensile Strength 150,088 ksi, System of Measurement Inch, Thread Direction Right Hand, End Type Straight Cut, Dimensional Standards ASME B18.31.3, Includes Nuts No, Nut Height Not Applicable, Nut Material Not Applicable, Nut Standards Not Applicable, Nut Width Not Applicable, Color Black, Made in North America Yes, Material Fabrication Cold Drawn

Ratings & reviews