FullyThreadedRod, 12", 2A, Alloy Steel

  • Mfr # 38393
  • Zoro # G322580492
product price: 
$
9.15
/ea
Sold in multiples of 2 for $18.30

Key Features

Yield Strength - Minimum
130,088 ksi
Finish
Plain
Removable
Yes
Resistance Properties
Oil-Resistant
Thread Direction
Right Hand
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
38393
Zoro #
G322580492
UPC #
-
Country of Origin
United States

Dimensions

Wire Rope Length
12 in
For Screw Size
3/8 in
Thread Size
3/8"-16
Overall Length
12 in
Length
12 in

Details

Yield Strength - Minimum
130,088 ksi
Finish
Plain
Removable
Yes
Resistance Properties
Oil-Resistant
Thread Direction
Right Hand
System of Measurement
Inch
Rockwell Hardness
HRC33 - HRC35
Standards
ASTM A354BD
Includes Nuts
No
Product Type
Continuous Thread Stud
Number of Nuts Included
0
Material
Alloy Steel
Temperature - Maximum
375 Degrees F
Thread Fit
2A
Dimensional Standards
ASME B18.31.3
Material Fabrication
Cold Drawn
Material Grade/Class
Grade BD
Item
Fully Threaded Rod
Material Quality Standards
ASTM A354
REACH Compliant
Yes
RoHS Compliant
Yes
Made in North America
Yes
Color
Black
Thread Type
Coarse
Temperature - Minimum
-20 Degrees F
Thread Profile
UTS
End Type
Straight Cut
Tensile Strength
150,089 ksi
Shell Material
Alloy Steel
Wire Color
Black

Description

Fully Threaded Rod, Material Grade/Class Grade BD, Material Alloy Steel, Finish Plain, Thread Size 3/8 In.-16, Overall Length 12 in, Tensile Strength 150,089 ksi, System of Measurement Inch, Thread Direction Right Hand, End Type Straight Cut, Dimensional Standards ASME B18.31.3, Includes Nuts No, Nut Height Not Applicable, Nut Material Not Applicable, Nut Standards Not Applicable, Nut Width Not Applicable, Color Black, Made in North America Yes, Material Fabrication Cold Drawn

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.