FullyThreadedRod, 6', 2A, Alloy Steel

  • Mfr # 38232
  • Zoro # G822579668
product price: 
$
30.49
/ea

Key Features

Made in North America
Yes
Thread Profile
UTS
Rockwell Hardness
HRC33 - HRC35
Product Type
Continuous Thread Stud
Tensile Strength
150,087 ksi
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
38232
Zoro #
G822579668
UPC #
-
Country of Origin
United States

Dimensions

For Screw Size
3/8 in
Thread Size
3/8"-16
Wire Rope Length
6 ft
Overall Length
6 ft
Length
6 ft

Details

Item
Fully Threaded Rod
Made in North America
Yes
Thread Profile
UTS
Rockwell Hardness
HRC33 - HRC35
Product Type
Continuous Thread Stud
Tensile Strength
150,087 ksi
Temperature - Maximum
375 Degrees F
Yield Strength - Minimum
130,086 ksi
Temperature - Minimum
-20 Degrees F
Thread Direction
Right Hand
Material
Alloy Steel
Standards
ASTM A354BD
RoHS Compliant
Yes
End Type
Straight Cut
REACH Compliant
Yes
System of Measurement
Inch
Includes Nuts
No
Thread Type
Coarse
Number of Nuts Included
0
Material Grade/Class
Grade BD
Finish
Plain
Dimensional Standards
ASME B18.31.3
Resistance Properties
Oil-Resistant
Thread Fit
2A
Material Quality Standards
ASTM A354
Removable
Yes
Material Fabrication
Cold Drawn
Color
Black
Shell Material
Alloy Steel
Wire Color
Black

Description

Fully Threaded Rod, Material Grade/Class Grade BD, Material Alloy Steel, Finish Plain, Thread Size 3/8 In.-16, Overall Length 6 ft, Tensile Strength 150,087 ksi, System of Measurement Inch, Thread Direction Right Hand, End Type Straight Cut, Dimensional Standards ASME B18.31.3, Includes Nuts No, Nut Height Not Applicable, Nut Material Not Applicable, Nut Standards Not Applicable, Nut Width Not Applicable, Color Black, Made in North America Yes, Material Fabrication Cold Drawn

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.