FullyThreadedStud, 6", 2A, Ni Copper

  • Mfr # STUD71058C96
  • Zoro # G622438110
product price: 
$
69.79
/ea

Key Features

Dimensional Standards
ASME B1.1
Material
Nickel Copper
System of Measurement
Inch
Thread Fit
2A
Rockwell Hardness
HRB85
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
STUD71058C96
Zoro #
G622438110
UPC #
-
Country of Origin
United States

Dimensions

Wire Rope Length
6 in
For Screw Size
5/8 in
Thread Size
5/8"-11
Overall Length
6 in
Length
6 in

Details

Dimensional Standards
ASME B1.1
Material
Nickel Copper
System of Measurement
Inch
Thread Fit
2A
Rockwell Hardness
HRB85
Product Type
Continuous Thread Stud
Removable
Yes
Temperature - Maximum
Not Rated
Made in North America
Yes
Color
Silver
Finish
Plain
Thread Direction
Right Hand
REACH Compliant
Yes
Temperature - Minimum
Not Rated
Material Fabrication
Machined
Tensile Strength
85,000 psi
Item
Fully Threaded Stud
Resistance Properties
Chemical-Resistant
Includes Nuts
No
Standards
ASTM B164
Yield Strength - Minimum
60,000 psi
Material Grade/Class
Grade 405
End Type
Straight Cut
Material Quality Standards
ASTM B164
RoHS Compliant
Yes
Thread Type
Coarse
Shell Material
Nickel Copper
Wire Color
Silver

Description

Fully Threaded Stud, Material Nickel Copper, Finish Plain, Thread Size 5/8 In.-11, Overall Length 6 in, Tensile Strength 85,000 psi, System of Measurement Inch, Thread Direction Right Hand, End Type Straight Cut, Dimensional Standards ASME B1.1, Includes Nuts No, Nut Height Not Applicable, Nut Material Not Applicable, Nut Standards Not Applicable, Nut Width Not Applicable, Color Silver, Made in North America Yes, Material Fabrication Machined, Material Quality Standards ASTM B164

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews