Furniture Dolly, Red, 400 lb, Steel
- Mfr # 48J128
- Zoro # G5390935
product price:Â
$
104.99
/ea
Free Shipping & Returns
Key Features
Color
Red
Load Capacity
400 lb
Assembled
No
Platform Length
19 3/4 in
Caster Wheel Dia.
2 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 48J128
- Zoro #
- G5390935
- UPC #
- 190735500408
- Country of Origin
- China
Dimensions
- Platform Length
- 19 3/4 in
- Caster Wheel Dia.
- 2 1/2 in
- Platform Height
- 4 in
- Caster Wheel Width
- 1 1/8 in
- Platform Width
- 20 in
- Overall Width
- 19 3/4 in
- Overall Height
- 4 in
- Lowered Height
- 4 1/4 in
- Overall HxWxD
- 4 in x 19 3/4 in x 8 in
- Overall Depth
- 8 in
- Platform Depth
- 8 in
- Caster Width
- 1 1/8 in
Description
Furniture Dolly, Load Capacity 400 lb, Lowered Height 4 1/4 in, Platform Depth 8 in, Platform Width 20 in, Caster Wheel Dia. 2 1/2 in, Color Red, Frame Material Steel, Non-Marking Casters/Wheels No, Non-Marking Axle-Mounted Wheels No, Platform Type Solid, Platform Height 4 in, Caster/Wheel Configuration (3) Swivel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.