Zoro Homepage

Galv.Nipple, Seamless, 1 x 12

  • Mfr # 793LX2

  • Zoro # G008661675


product price: $20.15
/ea

Key Features

Standards
ASTM A733
Thread Configuration
Threaded on Both Ends
Wall Thickness
0.179 in
Nominal Pipe Size
1 in
Overall Length
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
793LX2
Zoro #
G008661675
UPC #
-
Country of Origin
China

Dimensions

Wall Thickness
0.179 in
Nominal Pipe Size
1 in
Overall Length
12 in
Outside Diameter
1 5/16 in

Details

Item
Nipple
Standards
ASTM A733
Thread Configuration
Threaded on Both Ends
Application
Air, Natural Gas, Non-Potable Water
Schedule
Schedule 80
Maximum Operating Pressure
2000 psi @ 150 Degrees F
Side A Gender
Male
Metal Pipe Construction
Seamless
Side B Gender
Male
Maximum Steam Pressure
300 psi @ 550 Degrees F
Side A Connection Type
Threaded
Side B Thread Type
NPT
Material Grade
Grade B
Maximum Operating Temperature
550 Degrees F
Minimum Operating Temperature
-20 Degrees F
Material
Steel
Finish/Coating
Galvanized
Side B Connection Type
Threaded
Fitting Compatibility
Schedule 80
Side A Thread Type
NPT
Manufacture Location
Globally Sourced

Description

Nipple, Application Air, Natural Gas, Non-Potable Water, Finish/Coating Galvanized, Fitting Compatibility Schedule 80, Manufacture Location Globally Sourced, Material Steel, Material Grade Grade B, Maximum Operating Pressure 2000 psi @ 150 Degrees F, Maximum Operating Temperature 550 Degrees F, Maximum Steam Pressure 300 psi @ 550 Degrees F, Metal Pipe Construction Seamless, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 1 in, Outside Diameter 1 5/16 in, Overall Length 12 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.