Gas Cylinder Truck, Capacity 4 Cylinders
Mfr # 39J513
Zoro # G5625873
product price: $382.99
/eaKey Features
Cylinder Capacity
4
Overall Width
34 in
Height
46 in
Overall Height
46 in
Width
34 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
39J513
Zoro #
G5625873
UPC #
190735476659
Country of Origin
China
Dimensions
Overall Width
34 in
Height
46 in
Overall Height
46 in
Width
34 in
Length
23 in
Tank Dia.
9 in
Overall Length
23 in
Fork Pocket Depth
23 in
Fork Pocket Height
3 3/4 in
Compatible Cylinder Diameter
9 in
Fork Pocket Width
6 1/2 in
Details
Item
Forklift Cylinder Caddy
Cylinder Capacity
4
Color
Orange
Finish
Enamel
Capacity
1,500 lb
Includes
4 in Hard Rubber Caster
Material
Steel
Fork Pocket Spacing
19 7/8 in
Number of Cylinders
4
Load Capacity - Maximum
1,500 lb
Included Casters
Casters Included
Vertical Cylinder Capacity
4
Description
Forklift Cylinder Caddy, Number of Cylinders 4, Load Capacity - Maximum 1,500 lb, Included Casters Casters Included, Fork Pocket Height 3 3/4 in, Fork Pocket Width 6 1/2 in, Overall Length 23 in, Overall Width 34 in, Overall Height 46 in, Fork Pocket Spacing 19 7/8 in, Color Orange, Finish Enamel, Includes 4 in Hard Rubber Caster, Material Steel, Fork Pocket Depth 23 in, Compatible Cylinder Diameter 9 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.