Shop ZORO SELECT
See all product information
Create Account
Gasket Sheet, 1/16" Thick, 36" L, 12" W
- Mfr # BULK-CRK-133
- Zoro # G8915564
product price:Â
$
33.99
/ea
Key Features
Grade
Standard
Density
40 lb/cu ft
Backing Type
Plain
Maximum Adhesive Temperature
120 Degrees F
Durometer
50-60A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BULK-CRK-133
- Zoro #
- G8915564
- UPC #
- 193005470272
- Country of Origin
- United States
Dimensions
- Width
- 1 ft
- Length
- 3 ft
- Grain Size
- Fine
- Thickness
- 1/16 in
Details
- Grade
- Standard
- Density
- 40 lb/cu ft
- Backing Type
- Plain
- Maximum Adhesive Temperature
- 120 Degrees F
- Durometer
- 50-60A
- Minimum Temperature
- 0 Degrees F
- Minimum Adhesive Temperature
- Not Rated
- Item
- Gasket Sheet
- Maximum Temperature
- 200 Degrees F
- Tensile Strength
- 147 psi
- Shape
- Sheet
- Adhesive Type
- Plain Backing
- Shell Material
- Cork Neoprene Rubber Blend
- Color
- Brown
- Material
- Cork Neoprene Rubber Blend
- Wire Color
- Brown
Description
Gasket Sheet, Material Cork Neoprene Rubber Blend, Shape Sheet, Backing Type Plain, Length 3 ft, Width 1 ft, Thickness 1/16 in, Grain Size Fine, Color Brown, Adhesive Type Plain Backing, Maximum Temperature 200 Degrees F, Minimum Temperature 0 Degrees F, Maximum Adhesive Temperature 120 Degrees F, Minimum Adhesive Temperature Not Rated, Tensile Strength 147 psi, Grade Standard, Density 40 lb/cu ft
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.