Gasket Sheet, 1/8" Thick, 12" L, 12" W
- Mfr # BULK-CRK-138
- Zoro # G8917822
product price:Â
$
19.85
/ea
Key Features
Adhesive Type
Plain Backing
Maximum Temperature
200 Degrees F
Grade
Standard
Shape
Sheet
Width
1 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BULK-CRK-138
- Zoro #
- G8917822
- UPC #
- 193005470326
- Country of Origin
- United States
- Adhesive Type
- Plain Backing
- Maximum Temperature
- 200 Degrees F
- Grade
- Standard
- Shape
- Sheet
- Shell Material
- Cork Neoprene Rubber Blend
- Density
- 40 lb/cu ft
- Maximum Adhesive Temperature
- 120 Degrees F
- Backing Type
- Plain
- Minimum Temperature
- 0 Degrees F
- Durometer
- 50-60A
- Color
- Brown
- Minimum Adhesive Temperature
- Not Rated
- Item
- Gasket Sheet
- Tensile Strength
- 147 psi
- Material
- Cork Neoprene Rubber Blend
- Wire Color
- Brown
- Traction Material
- Cork Neoprene Rubber Blend
Dimensions
- Width
- 1 ft
- Length
- 1 ft
- Thickness
- 1/8 in
- Grain Size
- Fine
Description
Gasket Sheet, Material Cork Neoprene Rubber Blend, Shape Sheet, Backing Type Plain, Length 1 ft, Width 1 ft, Thickness 1/8 in, Grain Size Fine, Color Brown, Adhesive Type Plain Backing, Maximum Temperature 200 Degrees F, Minimum Temperature 0 Degrees F, Maximum Adhesive Temperature 120 Degrees F, Minimum Adhesive Temperature Not Rated, Tensile Strength 147 psi, Grade Standard, Density 40 lb/cu ft
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.