Gasket Sheet, 1/16" Thick, 36" L, 36" W
- Mfr # BULK-PLF-89
- Zoro # G7869940
product price:Â
$
57.99
/ea
Key Features
Width
36 in
X-Ray Detectable
No
Metal Detectable
No
Minimum Operating Temperature
0 Degrees F
Reinforced
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BULK-PLF-89
- Zoro #
- G7869940
- UPC #
- 193005472467
- Country of Origin
- United States
- X-Ray Detectable
- No
- Metal Detectable
- No
- Minimum Operating Temperature
- 0 Degrees F
- Reinforced
- Yes
- Features
- Impervious to Oil, Water and Gasoline, Special Base Fiber containing 40% Granulated Cork Particles by Volume, Soft Compressible material Adaptable for Gasket Applications with Low Internal Pressures
- Color
- Tan
- Maximum Operating Temperature
- 250 Degrees F
- Gasket Material
- Plant Fiber
- For Fluid Type
- Gasoline, Oil, Water
- Form
- Sheet
- Binder Material
- Cork
- Resistance Properties
- Oil-Resistant, Water-Resistant
- System of Measurement
- Inch
- Item
- Gasket Sheet
Dimensions
- Width
- 36 in
- Thickness
- 1/16 in
- Overall Length
- 36 in
Description
Gasket Sheet, Gasket Material Plant Fiber, Color Tan, Backing Type Plain, Binder Material Cork, Overall Width 36 in, Overall Length 36 in, Thickness 1/16 in, Form Sheet, Minimum Operating Temperature 0 Degrees F, Reinforced Yes, Maximum Operating Pressure Not Applicable, Maximum Operating Temperature 250 Degrees F, Metal Detectable No, X-Ray Detectable No, Hardness Not Applicable, System of Measurement Inch
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.