Shop ZORO SELECT
See all product information
Create Account
Gasket Sheet, 1/8" Thick, 36" L, 36" W
- Mfr # BULK-PLF-92
- Zoro # G7867043
product price:Â
$
127.99
/ea
Free Shipping & Returns
Key Features
Resistance Properties
Oil-Resistant, Water-Resistant
Form
Sheet
Gasket Material
Plant Fiber
System of Measurement
Inch
Binder Material
Cork
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BULK-PLF-92
- Zoro #
- G7867043
- UPC #
- 193005472498
- Country of Origin
- United States
- Resistance Properties
- Oil-Resistant, Water-Resistant
- Form
- Sheet
- Gasket Material
- Plant Fiber
- System of Measurement
- Inch
- Binder Material
- Cork
- For Fluid Type
- Gasoline, Oil, Water
- Maximum Operating Temperature
- 250 Degrees F
- Item
- Gasket Sheet
- Features
- Impervious to Oil, Water and Gasoline, Special Base Fiber containing 40% Granulated Cork Particles by Volume, Soft Compressible material Adaptable for Gasket Applications with Low Internal Pressures
- Metal Detectable
- No
- Reinforced
- Yes
- Minimum Operating Temperature
- 0 Degrees F
- Color
- Tan
- X-Ray Detectable
- No
Dimensions
- Thickness
- 1/8 in
- Width
- 36 in
- Overall Length
- 36 in
Description
Gasket Sheet, Gasket Material Plant Fiber, Color Tan, Backing Type Plain, Binder Material Cork, Overall Width 36 in, Overall Length 36 in, Thickness 1/8 in, Form Sheet, Minimum Operating Temperature 0 Degrees F, Reinforced Yes, Maximum Operating Pressure Not Applicable, Maximum Operating Temperature 250 Degrees F, Metal Detectable No, X-Ray Detectable No, Hardness Not Applicable, System of Measurement Inch
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.