Shop ZORO SELECT
See all product information
Create Account
Gasket Sheet, 1/32" Thick, 6" L, 6" W
- Mfr # ZUSAGSS1/32-6x6
- Zoro # G8735603
product price:Â
$
16.95
/ea
Key Features
Overall Length
6 in
Gasket Material
Graphite
X-Ray Detectable
No
Metal Detectable
No
Thickness
1/32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSAGSS1/32-6x6
- Zoro #
- G8735603
- UPC #
- 193005471408
- Country of Origin
- United States
- Gasket Material
- Graphite
- X-Ray Detectable
- No
- Metal Detectable
- No
- Resistance Properties
- Chemical-Resistant, Temperature-Resistant
- Minimum Operating Temperature
- -400 Degrees F
- Maximum Operating Pressure
- 700 psi
- Reinforced
- Yes
- Item
- Gasket Sheet
- Maximum Operating Temperature
- 975 Degrees F
- Features
- Stainless Steel Foil Reinforcement for added Stability and Strength
- System of Measurement
- Inch
- Form
- Sheet
- Color
- Gray
- Binder Material
- Stainless Steel Foil
Dimensions
- Overall Length
- 6 in
- Thickness
- 1/32 in
- Width
- 6 in
Description
Gasket Sheet, Gasket Material Graphite, Color Gray, Backing Type Plain, Binder Material Stainless Steel Foil, Overall Width 6 in, Overall Length 6 in, Thickness 1/32 in, Form Sheet, Minimum Operating Temperature -400 Degrees F, Reinforced Yes, Maximum Operating Pressure 700 psi, Maximum Operating Temperature 975 Degrees F, Metal Detectable No, X-Ray Detectable No, Hardness Not Applicable, System of Measurement Inch, Features Stainless Steel Foil Reinforcement for added Stability and Strength
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.