Shop ZORO SELECT
See all product information
Create Account
Gasket Sheet, 1/16" Thick, 6" L, 6" W
- Mfr # ZUSAG1/16-6x6
- Zoro # G8755249
product price:Â
$
17.39
/ea
Key Features
X-Ray Detectable
No
Width
6 in
Thickness
1/16 in
Form
Sheet
Resistance Properties
Chemical-Resistant, Temperature-Resistant
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSAG1/16-6x6
- Zoro #
- G8755249
- UPC #
- 193005471385
- Country of Origin
- United States
- X-Ray Detectable
- No
- Form
- Sheet
- Resistance Properties
- Chemical-Resistant, Temperature-Resistant
- Item
- Gasket Sheet
- Reinforced
- No
- Maximum Operating Temperature
- 975 Degrees F
- Minimum Operating Temperature
- -400 Degrees F
- Maximum Operating Pressure
- 700 psi
- Binder Material
- None
- Color
- Gray
- Metal Detectable
- No
- System of Measurement
- Inch
- Gasket Material
- Graphite
Dimensions
- Width
- 6 in
- Thickness
- 1/16 in
- Overall Length
- 6 in
Description
Gasket Sheet, Gasket Material Graphite, Color Gray, Backing Type Plain, Binder Material None, Overall Width 6 in, Overall Length 6 in, Thickness 1/16 in, Form Sheet, Minimum Operating Temperature -400 Degrees F, Reinforced No, Maximum Operating Pressure 700 psi, Maximum Operating Temperature 975 Degrees F, Metal Detectable No, X-Ray Detectable No, Hardness Not Applicable, System of Measurement Inch, Resistance Properties Chemical-Resistant, Temperature-Resistant
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.