Shop ZORO SELECT
See all product information
Create Account
Gasket Sheet, 1/8" Thick, 36" L, 36" W
- Mfr # ZUSAGSST1/8-36X36
- Zoro # G7871121
product price:Â
$
378.99
/ea
Free Shipping & Returns
Key Features
Width
36 in
Color
Gray
Form
Sheet
Resistance Properties
Chemical-Resistant, Temperature-Resistant
Minimum Operating Temperature
-400 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSAGSST1/8-36X36
- Zoro #
- G7871121
- UPC #
- 193005471484
- Country of Origin
- United States
- Item
- Gasket Sheet
- Color
- Gray
- Form
- Sheet
- Resistance Properties
- Chemical-Resistant, Temperature-Resistant
- Minimum Operating Temperature
- -400 Degrees F
- Gasket Material
- Graphite
- System of Measurement
- Inch
- X-Ray Detectable
- No
- Binder Material
- Stainless Steel Tang
- Maximum Operating Temperature
- 750 Degrees F
- Reinforced
- Yes
- Metal Detectable
- No
- Maximum Operating Pressure
- 700 psi
- Features
- Graphite withstands Extreme Temperatures, Compressible, Mechanically Bonded, Perforated, Stainless Steel Tang Insert
Dimensions
- Width
- 36 in
- Thickness
- 1/8 in
- Overall Length
- 36 in
Description
Gasket Sheet, Gasket Material Graphite, Color Gray, Backing Type Plain, Binder Material Stainless Steel Tang, Overall Width 36 in, Overall Length 36 in, Thickness 1/8 in, Form Sheet, Minimum Operating Temperature -400 Degrees F, Reinforced Yes, Maximum Operating Pressure 700 psi, Maximum Operating Temperature 750 Degrees F, Metal Detectable No, X-Ray Detectable No, Hardness Not Applicable, System of Measurement Inch
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.