This item is Discontinued.

Zoro Select Gauge Tee, 4-1/8" L, Reducing Tee Shape GAGE-0200X0200-7-6

Gauge Tee, 4-1/8" L, Reducing Tee Shape (Discontinued)

  • Mfr # GAGE-0200X0200-7-6
  • Zoro # G8484747
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GAGE-0200X0200-7-6
Zoro #
G8484747
UPC #
-
Country of Origin
Multiple

Dimensions

Tube Size
2 in
Pipe Size - Pipe Fitting
2 in x 2 in
Wall Thickness
0.065 in
Overall Length
4 1/8 in
Fitting Side B Tube Outer Diameter
2 in
Fitting Side C Tube Outer Diameter
2 in
Fitting Wall Thickness
0.065 in
Fitting Side A Tube Outer Diameter
2 in

Details

Item
Gauge Tee
Tube Fitting Material
316 Stainless Steel
Specific Fitting Shape
Tee
Fitting Connection Type
Clamp x Butt Weld
Surface Finish
32 RA ID /32 RA OD
Pipe Fitting Connection Type
Clamp x Butt Weld
Temp. Range
-325 Degrees to 1500 Degrees F
Standards
3A
Specific Pipe Fitting Shape
Reducing Tee
Max. Pressure
400 psi at 72 Degrees F
Fitting Side B Connection Type
Clamp
Fitting Side A Connection Type
Clamp
Material Grade
316L
Maximum Operating Pressure
400 psi @ 72 Degrees F
Fitting Material
Stainless Steel
Fitting Side C Connection Type
Butt Weld
Interior Finish
32 RA
Exterior Finish
32 RA
Minimum Operating Temperature
325 Degrees F
Maximum Operating Temperature
1,500 Degrees F

Description

Gauge Tee, Fitting Side A Connection Type Clamp, Fitting Side B Connection Type Clamp, Fitting Side C Connection Type Butt Weld, Exterior Finish 32 RA, Material Grade 316L, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 2 in, Fitting Side B Tube Outer Diameter 2 in, Fitting Side C Tube Outer Diameter 2 in, Fitting Wall Thickness 0.065 in, Overall Length 4 1/8 in, Specific Fitting Shape Tee, Standards 3A

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.