Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

General Purpose Dolly, 550 lb.

  • Mfr # 14G827

  • Zoro # G6407931


product price: $104.99
/ea
Free Shipping & Returns

Key Features

Color
Red
Load Capacity
550 lb
Assembled
No
Platform Length
19 3/4 in
Caster Material
Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14G827
Zoro #
G6407931
UPC #
190735902820
Country of Origin
China

Dimensions

Platform Length
19 3/4 in
Caster Wheel Width
1 1/8 in
Platform Width
8 in
Platform Height
3 in
Caster Wheel Dia.
2 1/2 in
Overall Width
19 3/4 in
Overall Height
3 in
Platform Depth
8 in
Overall HxWxD
3 in x 19 3/4 in x 8 in
Overall Depth
8 in
Caster Mounting Height
3 in
Lowered Height
3 in
Caster Width
1 1/8 in

Details

Color
Red
Load Capacity
550 lb
Item
Leg, Edge, & Corner Mount Desk & Furniture Dolly
Assembled
No
Caster Material
Rubber
Number of Caster Wheels
4
Load Capacity (Lb.)
550 lb.
Caster Wheel Material
Rubber
Caster Wheel Type
Swivel
For Use With
Crates, Display Cases, Lab Tables, Pianos, Pinball Machines, Sofas
Includes
Center Dimple
Platform Material
Vinyl Coated Steel
Platform Style
Recessed Platform
Caster Mounting Type
Plate
Caster/Wheel Configuration
(4) Swivel
Caster Frame Material
Steel
Compatible with Product Type
Pianos, Lab Tables, Pinball Machines, Crates, Display Cases, Sofas
Non-Marking Casters/Wheels
No
Caster Wheel/Tread Material
Rubber
Weight
11.5 lb
Non-Marking Axle-Mounted Wheels
No
Platform Surface
Uncoated
Platform Type
Solid
Frame Material
Steel
Pocket Style
Edge Mount Recessed Platform

Description

Leg, Edge, & Corner Mount Desk & Furniture Dolly, Load Capacity 550 lb, Lowered Height 3 in, Platform Depth 8 in, Platform Width 8 in, Caster Wheel Dia. 2 1/2 in, Color Red, Frame Material Steel, Non-Marking Casters/Wheels No, Non-Marking Axle-Mounted Wheels No, Platform Type Solid, Platform Height 3 in, Caster/Wheel Configuration (4) Swivel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.