This item is Discontinued.

Zoro Select General Purpose Dolly, 900 lb. 2TUP1

General Purpose Dolly, 900 lb. (Discontinued)

  • Mfr # 2TUP1
  • Zoro # G3228197
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2TUP1
Zoro #
G3228197
UPC #
190735452462
Country of Origin
Taiwan, Province of China

Dimensions

Platform Length
24 in
Deck LxWxH
24 in x 18 in x 5 3/4 in
Platform Height
5 1/4 in
Caster Wheel Width
1 1/4 in
Platform Width
18 in
Caster Wheel Dia.
3 in
Overall Width
18 in
Overall Length
24 in
Overall Height
5 3/4 in
Caster Mounting Plate Size
3 3/4 in x 2 3/4 in
Deck Height
5 3/4 in
Deck Length
24 in
Deck Width
18 in
Overall LxWxH
24 in x 18 in x 5 3/4 in
Caster Width
1 1/4 in

Details

Color
Silver
Load Capacity
900 lb
Item
Open-Deck Aluminum General Purpose Dolly
Assembled
No
For Use With
General Purpose
Number of Caster Wheels
4
Platform Style
Flush, Open
Load Capacity (Lb.)
900 lb.
Caster Wheel Material
Polyolefin
Platform Material
Aluminum
Caster Material
Polyolefin
Caster Wheel Type
Tread on Core
Weight
13.5 lb
Includes Tow Eye
Without Towing Eye
Deck Material
Aluminum
Brake Type
No Caster Brake
Deck Style
Open
Includes Reinforcing Cross Brace
Without Reinforcing Cross Brace
Wheel Type/Material
Tread on Core Polyolefin
Non-Marking Casters/Wheels
No
Caster Wheel Type/Material
Tread on Core Plastic
End Style
Flush
Lip Type
Flush
Caster Mounting Type
Plate
Caster Wheel/Tread Material
Plastic
Connectable Ends
No
Deck Surface
Smooth
Caster Wheel Bearings
Delrin
Frame Material
Aluminum
Caster/Wheel Configuration
(4) Swivel
Caster Type
Hard Rubber

Description

General Purpose Dolly, Load Capacity 900 lb, Deck Length 24 in, Deck Width 18 in, Deck Height 6 in, Deck Material Aluminum, Deck Surface Smooth, Deck Style Open, Color Silver, End Style Flush, Frame Material Aluminum, Lip Type Flush

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.