Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

General Purpose Hand Truck, 800 lb.

  • Mfr # 8DPT1

  • Zoro # G6550546


product price: $195.99
/ea
Free Shipping & Returns

Key Features

Overall Height
47 in
Overall Width
20 1/2 in
Material
Steel
Color
Green
Load Capacity
800 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8DPT1
Zoro #
G6550546
UPC #
190735902905
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
47 in
Overall Width
20 1/2 in
Wheel Diameter
10 in
Wheel Width
2 1/2 in
Noseplate Width
16 in
Overall Depth
18 1/2 in
Noseplate Depth
13 1/2 in
Nose Plate Width
16 in
Nose Plate Depth
13 1/2 in
Handle Height
47 in
Axle-Mounted Wheel Dia.
10 in
Overall HxWxD
47 in x 20 1/2 in x 20 1/2 in
Nose Plate WxD
16 in x 13 1/2 in
Nose Plate Thickness
1/32 in

Details

Material
Steel
Color
Green
Load Capacity
800 lb
Item
Easy-Load Steel General Purpose Hand Truck
Wheel Type
Solid
Handle Type
Continuous Frame Flow-Back
Finish
Powder Coated
Hand Truck Handle Type
Continuous Frame Flow-Back
Wheel Bearings
Ball
Wheel Material
Rubber
Includes
Wheel Fenders
Includes Stair Climber
Without Stair Climber
Nose Plate Type
Solid Straight
Nose Plate Material
Steel
Caster/Wheel Configuration
(2) Axle-Mounted
Nose Plate Profile
Standard
Caster/Wheel Mounting Location
2-Wheel
Axle-Mounted Wheel/Tread Material
Rubber
Includes Wheel Fenders
With Wheel Fenders
Frame Material
Steel
Includes Lever Pushoff
Without Lever Pushoff
Frame Finish
Powder Coated
Non-Marking Axle-Mounted Wheels
No
Non-Marking Casters/Wheels
No
Frame Type
Rounded Back
Includes Foot Assist
Without Foot Assist
Brake Type
No Caster Brake
Axle-Mounted Wheel Type
Flat-Free
Includes Load Protector
Without Load Protector

Description

Easy-Load Steel General Purpose Hand Truck, Load Capacity 800 lb, Overall Depth 18 1/2 in, Overall Height 47 in, Overall Width 20 1/2 in, Nose Plate Depth 13 1/2 in, Nose Plate Width 16 in, Nose Plate Type Solid Straight, With Wheel Fenders, Frame Finish Powder Coated, Frame Type Rounded Back, Handle Type Continuous Frame Flow-Back, Axle-Mounted Wheel Dia. 10 in, Axle-Mounted Wheel Type Flat-Free, Includes Foot Assist Without Foot Assist, Includes Lever Pushoff Without Lever Pushoff

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.