GFCI Receptacle, 15 A, 125V AC, White

  • Mfr # 62173
  • Zoro # G1605729
product price: 
$
21.69
/ea

Key Features

Current Rating
15 A
GFCI
Yes
Housing Color
White
NEMA Receptacle Configuration
5-15R
Number of Poles
2
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
62173
Zoro #
G1605729
UPC #
091712621737
Country of Origin
China
Item
GFCI Receptacle
Current Rating
15 A
GFCI
Yes
Housing Color
White
NEMA Receptacle Configuration
5-15R
Number of Poles
2
Number of Wires
3
Standards
cETLus
Item - Plugs and Receptacles
GFCI Receptacle
Voltage - Plugs and Receptacles
125V AC
Power Indicator
Yes
Self-Testing
Yes
Reset Type
Manual
Tamper Resistant
Yes
Application Environment
General Purpose
Mounting Type - Plugs and Receptacles
Flush
Amps - Plugs and Receptacles
15 A
NEMA Receptacle Configuration - Plugs and Receptacles
5-15P
Special Features
Automatic End of Life Detection ,Self-Testing, LED Circuit Indicator Light, Matching Test and Reset Buttons, Prevents Line-Load Reversal Miswired, Tamper Resistant
Wiring Method - Plugs and Receptacles
Terminal Screw
Surge Suppression
Yes
Weather Resistant - Plugs and Receptacles
No
Outlet Type - Plugs and Receptacles
Decorator Duplex
Color - Plugs and Receptacles
White
HP
1 hp
Voltage Rating
125V AC
Hub Type
Feed Through
Surge Protection
No
Horsepower Rating
1 hp
Mount Type
Flush
Receptacle Type
Duplex
Self Testing
Yes
Resistance Properties
Tamper Resistant
Wire Connection Type
Screw Terminals
Grade
General Use
Cover Type
No Cover
Grounding
Grounded

Description

GFCI Receptacle, Cover Type No Cover, Current Rating 15 A, GFCI Yes, Grounding Grounded, Hazardous Location Specification Not Applicable, Housing Color White, Housing Material Not Applicable, Mount Type Flush, NEMA Enclosure Rating Not Applicable, NEMA Receptacle Configuration 5-15R, Number of Gangs Not Applicable, Number of Poles 2, Number of Wires 3, Phase Not Applicable, Polarized Not Applicable, Receptacle Type Duplex, Resistance Properties Tamper Resistant, Standards cETLus

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.