GFCI, Yellow, 1 Outlet
- Mfr # 875LD5
- Zoro # G022887013
product price:Â
$
19.69
/ea
Key Features
Product Type
Plug-In GFCl without Cord
Reset Type
Automatic
Color
Yellow
Housing Material
Polycarbonate
Plug Style
Right Angle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 875LD5
- Zoro #
- G022887013
- UPC #
- -
- Country of Origin
- China
- Product Type
- Plug-In GFCl without Cord
- Reset Type
- Automatic
- Color
- Yellow
- Housing Material
- Polycarbonate
- Plug Style
- Right Angle
- Number of Conductors
- 3
- Item
- Plug-In GFCI
- Horsepower
- Not Rated
- Voltage
- 125V AC
- NEMA Plug Configuration
- 5-15P
- Number of Outlets
- 1
- Maximum Current
- 15 A
- Standards
- UL/cUL Listed
- Frequency
- 60 Hz
- NEMA Receptacle Configuration
- 5-15R
- Wire Color
- Yellow
Description
Plug-In GFCI, Cord Length Not Applicable, Color Yellow, Number of Outlets 1, Trade Designation Not Applicable, Voltage 125V AC, Wire Size Not Applicable, Number of Conductors 3, Housing Material Polycarbonate
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer, and Bisphenol A (BPA),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.