Shop ZORO SELECT
See all product information
Create Account
GFCI, Black, 0 Outlet
- Mfr # 875LG6
- Zoro # G822887251
product price:Â
$
29.65
/ea
Key Features
Standards
cULus
Color
Black
Product Type
GFCI Body
Voltage
125V AC
Plug Style
No Plug
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 875LG6
- Zoro #
- G822887251
- UPC #
- -
- Country of Origin
- China
- Standards
- cULus
- Color
- Black
- Item
- GFCI
- Product Type
- GFCI Body
- Voltage
- 125V AC
- Plug Style
- No Plug
- Housing Material
- Polycarbonate
- Maximum Current
- 20 A
- Horsepower
- Not Rated
- Reset Type
- Manual
- NEMA Receptacle Configuration
- Non-NEMA
- Number of Outlets
- 0
- Frequency
- 60 Hz
- Number of Conductors
- 3
- Wire Color
- Black
Description
GFCI, Cord Length Not Applicable, Color Black, Number of Outlets 0, Trade Designation Not Applicable, Voltage 125V AC, Wire Size Not Applicable, Number of Conductors 3, Housing Material Polycarbonate
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.