GFCI, Yellow, 101 ft, 3 Outlet, 12 AWG
- Mfr # 875LD9
- Zoro # G022886252
product price:Â
$
248.99
/ea
Free Shipping & Returns
Key Features
Cord Length
101 ft
Maximum Current
15 A
Plug Style
Straight
Nominal Outside Diameter
0.45 in
Frequency
60 Hz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 875LD9
- Zoro #
- G022886252
- UPC #
- -
- Country of Origin
- China
Dimensions
- Cord Length
- 101 ft
- Nominal Outside Diameter
- 0.45 in
- Receptacle Cord Length
- 100 ft
- Wire Size
- 12 AWG
- Plug Cord Length
- 5 in
Details
- Maximum Current
- 15 A
- Plug Style
- Straight
- Frequency
- 60 Hz
- Horsepower
- Not Rated
- Housing Material
- Polycarbonate
- NEMA Receptacle Configuration
- 5-15R
- Item
- Line Cord GFCI
- Standards
- UL/cUL Listed
- Product Type
- Line Cord GFCI
- Reset Type
- Automatic
- Voltage
- 125V AC
- Number of Conductors
- 3
- Number of Outlets
- 3
- Color
- Yellow
- NEMA Plug Configuration
- 5-15P
- Wire Color
- Yellow
Description
Line Cord GFCI, Cord Length 101 ft, Color Yellow, Number of Outlets 3, Trade Designation SJTW, Voltage 125V AC, Wire Size 12 AWG, Number of Conductors 3, Housing Material Polycarbonate
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer, and Bisphenol A (BPA),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.