Shop ZORO SELECT
See all product information
Create Account
GFCI, Yellow, 3 ft, 3 Outlet, 12 AWG
- Mfr # 875LE2
- Zoro # G222886342
product price:Â
$
32.95
/ea
Key Features
Plug Cord Length
5 in
Product Type
Line Cord GFCI
Frequency
60 Hz
Nominal Outside Diameter
0.45 in
Receptacle Cord Length
2 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 875LE2
- Zoro #
- G222886342
- UPC #
- -
- Country of Origin
- China
Dimensions
- Plug Cord Length
- 5 in
- Nominal Outside Diameter
- 0.45 in
- Receptacle Cord Length
- 2 ft
- Wire Size
- 12 AWG
- Cord Length
- 3 ft
Details
- Product Type
- Line Cord GFCI
- Frequency
- 60 Hz
- Plug Style
- Straight
- Reset Type
- Automatic
- Horsepower
- Not Rated
- Number of Outlets
- 3
- NEMA Plug Configuration
- 5-15P
- Number of Conductors
- 3
- Standards
- UL/cUL Listed
- Housing Material
- Polycarbonate
- Item
- Line Cord GFCI
- Color
- Yellow
- Maximum Current
- 15 A
- NEMA Receptacle Configuration
- 5-15R
- Voltage
- 125V AC
- Wire Color
- Yellow
Description
Line Cord GFCI, Cord Length 3 ft, Color Yellow, Number of Outlets 3, Trade Designation SJTW, Voltage 125V AC, Wire Size 12 AWG, Number of Conductors 3, Housing Material Polycarbonate
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer, and Bisphenol A (BPA),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.