Zoro Homepage

Glass Reservoir

  • Mfr # 20407R

  • Zoro # G5900334


product price: $44.99
/ea

Key Features

For Use With Mfr. Model Number
30010, 30010M
Fits Brand
Trico
Product Type
Replacement Reservoir
Includes
Replacement Reservoir
Bowl Capacity
16 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20407R
Zoro #
G5900334
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
4 1/4 in
Overall Depth
4 1/4 in
Bowl Diameter
4 1/4 in
Overall Height
4 1/4 in

Details

For Use With Mfr. Model Number
30010, 30010M
Fits Brand
Trico
Item
Oil Reservoir
Product Type
Replacement Reservoir
Includes
Replacement Reservoir
Bowl Capacity
16 oz
Compatible with Manufacturer Model Number
30010, 30010M
Compatible with Series
30010 Series, 30010M Series
Temperature Rating - Maximum
250 Degrees F
Vent Type
Open
Bowl Material
Glass
Feed Type
Single
Compatible Manufacturer Part Number
30010, 30010M
Compatible Manufacturer Model Number
30010, 30010M
Compatible with Manufacturer Model No.
30010, 30010M
Compatible with Mfr. Model No.
30010, 30010M
Body Material
Glass, Steel
For Use with Mfr Model Number
30010, 30010M
Compatible Pump Manufacturer Part Number
30010, 30010M
Compatible Mfr. Model Number
30010, 30010M

Description

Oil Reservoir, Glass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.