Zoro Select

Glow-in-the-Dark Marking Tape, PK50


product price: $27.45
/pk 50, $0.55/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Pattern Solid
  • Safety Tape Color Green
  • Material vinyl
  • Legend No Legend
  • Retroreflective Grade Non-Reflective
See all product information

Product Information

Dimensions

Width 4 in
Imperial Tape Width 4 in
Imperial Tape Length 4 ft

Details

Pattern Solid
Safety Tape Color Green
Material vinyl
Legend No Legend
Retroreflective Grade Non-Reflective
Die Cut Shape Arrow
Tape Format Die Cut - Tag
Standards ASTM E2072-04
Thickness 10 mil
Performance Temp. Min 50 Degrees F
Item Floor Marking Tape
Glow-in-the-Dark Yes
Adhesion Strength 72 oz/in
Tape Brand Approved Vendor
Tape Color Green
Glow In The Dark Yes
Tape Type Arrow-Shaped
Fluorescent No
Product Form Arrow
Tape Thickness 10 mil
Tape Backing Material Vinyl
Floor Marking Tape Shape Arrow
Tape Pattern Solid
Specifications Met ASTM
Minimum Tape Performance Temperature -20 Degrees F
Maximum Tape Performance Temperature 220 Degrees F
Adhesion to Steel 72 oz/in

Description

Floor Marking Tape, Arrow, Solid, Green, 4 in, 4 ft, 10 mil, Vinyl, Approved Vendor, Legend No Legend, Glow In The Dark Yes, Retroreflective Grade Non-Reflective, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.