GPHandTruck, 45in, 18in, Grn, Stl, 500lb
- Mfr # MHS-111-8PN
- Zoro # G7049086
product price:Â
$
160.99
/ea
Free Shipping & Returns
Key Features
Overall Height
45 in
Overall Width
17 1/2 in
Material
Steel
Color
Green
Load Capacity
500 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Dimensions
- Overall Height
- 45 in
- Overall Width
- 17 1/2 in
- Wheel Diameter
- 8 in
- Overall Depth
- 18 in
- Noseplate Width
- 14 in
- Wheel Width
- 1 1/2 in
- Noseplate Depth
- 8 in
- Nose Plate Width
- 14 in
- Nose Plate Depth
- 8 in
- Nose Plate WxD
- 14 in x 8 in
- Axle-Mounted Wheel Dia.
- 8 in
- Axle Dia.
- 1/2 in
- Axle-Mounted Wheel Width
- 1 1/2 in
- Maximum Stack Height
- 45 in
- Nose Plate Thickness
- 3/16 in
- Handle Height
- 45 in
- Overall HxWxD
- 45 in x 17 1/2 in x 17 in
- Fits Chest Size
- Back Lip On Nose Plate Adds Strength, While Holding Small Loads In Place, Robotic Welded For Greater Consistency
Description
Easy-Load Steel General Purpose Hand Truck, Load Capacity 500 lb, Overall Depth 18 in, Overall Height 45 in, Overall Width 17 1/2 in, Nose Plate Depth 8 in, Nose Plate Width 14 in, Nose Plate Type Solid Straight, With Wheel Fenders, Frame Finish Powder Coated, Frame Type Flat Back, Handle Type Continuous Frame Flow-Back, Axle-Mounted Wheel Dia. 8 in, Axle-Mounted Wheel Type Semipneumatic, Includes Foot Assist Without Foot Assist, Includes Lever Pushoff Without Lever Pushoff
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.