Shop ZORO SELECT
See all product information
Create Account
GR5 HHC SCREW 1/4-20 X 2, PK100, 100 PK
- Mfr # HCCS0250200CZ-PK100
- Zoro # G2828816
product price:Â
$
11.99
/pk of 100, $0.12/ea
Key Features
Size
1/4-20
Length
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HCCS0250200CZ-PK100
- Zoro #
- G2828816
- UPC #
- -
- Country of Origin
- Unknown
- Item
- GR5 HHC SCREW 1/4-20 X 2,PK100
Dimensions
- Size
- 1/4-20
- Length
- 2 in
Description
GR5 HHC SCREW 1/4-20 X 2,PK100, Package Quantity 100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.