
Grade 5, 1/4"-20 Hex Head Cap Screw, Zinc Yellow Steel, 4 in L, 650 PK
Mfr # MS90725-22
Zoro # G2507161
product price:Â $291.99
/pk 650, $0.45/ea
Free Shipping & Returns
Key Features
External Hex Drive
Grade 5 Material Grade/Class
System of Measurement
Inch
Material
Steel
Finish
Zinc Yellow
Thread Style
Partially Threaded
Thread Type
UNC (Coarse)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MS90725-22
Zoro #
G2507161
UPC #
-
Country of Origin
United States
Dimensions
Thread Size
1/4"-20
Fastener Length
4 in
Details
System of Measurement
Inch
Drive
External Hex
Material Grade/Class
Grade 5
Material
Steel
Finish
Zinc Yellow
Thread Style
Partially Threaded
Item
Hex Head Cap Screw
Thread Type
UNC (Coarse)
Description
1/4-20X4 MS90725 Military Hex Head Cap Screw Coarse Thread Cadmium Yellow Grade 5 DFAR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.