Shop ZORO SELECT
See all product information
Create Account
Grade 5 Hex Head Cap Screw, PK11
Mfr # HCI51500500-011P
Zoro # G023558387
product price:Â
$
165.99
/pk 11, $15.09/ea
Free Shipping & Returns
Key Features
Grade 5 Material Grade/Class
Includes Washer
No
Rockwell Hardness
HRC25
Head Height
15/16 in
Manufacturer Location
Globally Sourced
Thread Type
Coarse
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HCI51500500-011P
- Zoro #
- G023558387
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Fastener Length
- 5 in
- Head Height
- 15/16 in
- Head Width
- 2 3/8 in
- Minimum Thread Length
- 3 1/4 in
- Thread Size
- 1 1/2"-6
Details
- Item
- Hex Head Cap Screw
- Includes Washer
- No
- Rockwell Hardness
- HRC25
- Manufacturer Location
- Globally Sourced
- Thread Type
- Coarse
- Includes Nut
- No
- Tensile Strength
- 74,000 psi
- Thread Fit
- 2A
- Thread Direction
- Right Hand
- System of Measurement
- Inch
- Finish
- Plain
- Thread Style
- Partially Threaded
- For Use in Systems
- General Purpose Threaded Fastener
- Material Grade/Class
- Grade 5
- Material
- Steel
- Dimensional Standards
- ASME B18.2.1
- Drive Type
- External Hex
- Material Quality Standards
- ASME: B18.2.1
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 5 in, Head Height 15/16 in, Head Width 2 3/8 in, Package Quantity 11
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.