Shop ZORO SELECT
See all product information
Create Account
Grade 5 Hex Head Cap Screw, PK9
Mfr # HCI51500700-009P
Zoro # G723560000
product price:Â
$
189.99
/pk of 9, $21.11/ea
Free Shipping & Returns
Key Features
Grade 5 Material Grade/Class
Material
Steel
Tensile Strength
74,000 psi
For Use in Systems
General Purpose Threaded Fastener
Head Width
2 3/8 in
Manufacturer Location
Globally Sourced
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HCI51500700-009P
- Zoro #
- G723560000
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Fastener Length
- 7 in
- Head Width
- 2 3/8 in
- Head Height
- 15/16 in
- Minimum Thread Length
- 3 1/4 in
- Thread Size
- 1 1/2"-6
Details
- Item
- Hex Head Cap Screw
- Material
- Steel
- Tensile Strength
- 74,000 psi
- For Use in Systems
- General Purpose Threaded Fastener
- Manufacturer Location
- Globally Sourced
- Includes Washer
- No
- Material Grade/Class
- Grade 5
- Includes Nut
- No
- Finish
- Plain
- Thread Type
- Coarse
- System of Measurement
- Inch
- Rockwell Hardness
- HRC25
- Thread Direction
- Right Hand
- Thread Fit
- 2A
- Thread Style
- Partially Threaded
- Drive Type
- External Hex
- Dimensional Standards
- ASME B18.2.1
- Material Quality Standards
- ASME: B18.2.1
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 7 in, Head Height 15/16 in, Head Width 2 3/8 in, Package Quantity 9
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.