Shop ZORO SELECT
See all product information
Create Account
Grade 5 Hex Head Cap Screw, PK14
Mfr # HCI510012000-014P
Zoro # G023559735
product price:Â
$
187.89
/pk 14, $13.42/ea
Free Shipping & Returns
Key Features
Grade 5 Material Grade/Class
Thread Style
Partially Threaded
Thread Fit
2A
Tensile Strength
85,000 psi
Manufacturer Location
Globally Sourced
For Use in Systems
General Purpose Threaded Fastener
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HCI510012000-014P
- Zoro #
- G023559735
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Fastener Length
- 12 in
- Head Width
- 1 1/2 in
- Head Height
- 39/64 in
- Minimum Thread Length
- 2 1/4 in
- Thread Size
- 1"-8
Details
- Item
- Hex Head Cap Screw
- Thread Style
- Partially Threaded
- Thread Fit
- 2A
- Tensile Strength
- 85,000 psi
- Manufacturer Location
- Globally Sourced
- For Use in Systems
- General Purpose Threaded Fastener
- Material
- Steel
- System of Measurement
- Inch
- Thread Direction
- Right Hand
- Includes Nut
- No
- Rockwell Hardness
- HRC25
- Thread Type
- Coarse
- Material Grade/Class
- Grade 5
- Includes Washer
- No
- Material Quality Standards
- ASME: B18.2.1
- Drive Type
- External Hex
- Dimensional Standards
- ASME B18.2.1
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 12 in, Head Height 39/64 in, Head Width 1 1/2 in, Package Quantity 14
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.