Shop ZORO SELECT
See all product information
Create Account
Grade 5 Hex Head Cap Screw, PK18
Mfr # HCI510008000-018P
Zoro # G623557889
product price:Â
$
168.89
/pk 18, $9.38/ea
Free Shipping & Returns
Key Features
Grade 5 Material Grade/Class
Minimum Thread Length
2 1/4 in
Manufacturer Location
Globally Sourced
Rockwell Hardness
HRC25
System of Measurement
Inch
Tensile Strength
85,000 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HCI510008000-018P
- Zoro #
- G623557889
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Minimum Thread Length
- 2 1/4 in
- Head Width
- 1 1/2 in
- Head Height
- 39/64 in
- Fastener Length
- 8 in
- Thread Size
- 1"-8
Details
- Item
- Hex Head Cap Screw
- Manufacturer Location
- Globally Sourced
- Material Grade/Class
- Grade 5
- Rockwell Hardness
- HRC25
- System of Measurement
- Inch
- Tensile Strength
- 85,000 psi
- Material
- Steel
- Includes Nut
- No
- Thread Style
- Partially Threaded
- Thread Fit
- 2A
- Thread Type
- Coarse
- Includes Washer
- No
- Thread Direction
- Right Hand
- For Use in Systems
- General Purpose Threaded Fastener
- Material Quality Standards
- ASME: B18.2.1
- Drive Type
- External Hex
- Dimensional Standards
- ASME B18.2.1
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 8 in, Head Height 39/64 in, Head Width 1 1/2 in, Package Quantity 18