Shop ZORO SELECT
See all product information
Create Account
Grade 5 Hex Head Cap Screw, PK30
Mfr # HCI511203000-030P
Zoro # G923557664
product price:Â
$
162.99
/pk 30, $5.43/ea
Free Shipping & Returns
Key Features
Grade 5 Material Grade/Class
Thread Fit
2A
Thread Style
Fully Threaded
Material
Steel
System of Measurement
Inch
Head Width
1 11/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HCI511203000-030P
- Zoro #
- G923557664
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Hex Head Cap Screw
- Thread Fit
- 2A
- Thread Style
- Fully Threaded
- Material
- Steel
- System of Measurement
- Inch
- Thread Type
- Coarse
- Includes Washer
- No
- Tensile Strength
- 74,000 psi
- Manufacturer Location
- Globally Sourced
- Material Grade/Class
- Grade 5
- For Use in Systems
- General Purpose Threaded Fastener
- Thread Direction
- Right Hand
- Rockwell Hardness
- HRC25
- Includes Nut
- No
- Drive Type
- External Hex
- Dimensional Standards
- ASME B18.2.1
- Material Quality Standards
- ASME: B18.2.1
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 3 in, Head Height 11/16 in, Head Width 1 11/16 in, Package Quantity 30
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.