Shop ZORO SELECT
See all product information
Create Account
Grade 5 Hex Head Cap Screw, PK25
Mfr # HCI510005000-025P
Zoro # G823560214
product price:Â
$
157.99
/pk 25, $6.32/ea
Free Shipping & Returns
Key Features
Grade 5 Material Grade/Class
Head Height
39/64 in
Thread Style
Partially Threaded
Includes Washer
No
System of Measurement
Inch
Head Width
1 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HCI510005000-025P
- Zoro #
- G823560214
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Head Height
- 39/64 in
- Head Width
- 1 1/2 in
- Minimum Thread Length
- 2 1/4 in
- Fastener Length
- 5 in
- Thread Size
- 1"-8
Details
- Item
- Hex Head Cap Screw
- Thread Style
- Partially Threaded
- Material Grade/Class
- Grade 5
- Includes Washer
- No
- System of Measurement
- Inch
- Manufacturer Location
- Globally Sourced
- Includes Nut
- No
- Rockwell Hardness
- HRC25
- Tensile Strength
- 85,000 psi
- Thread Fit
- 2A
- Thread Direction
- Right Hand
- Thread Type
- Coarse
- For Use in Systems
- General Purpose Threaded Fastener
- Material
- Steel
- Dimensional Standards
- ASME B18.2.1
- Material Quality Standards
- ASME: B18.2.1
- Drive Type
- External Hex
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 5 in, Head Height 39/64 in, Head Width 1 1/2 in, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.