Shop ZORO SELECT
See all product information
Create Account
Grade 5 Hex Head Cap Screw, PK60
Mfr # HCI510001500-060P
Zoro # G623559623
product price:Â
$
170.99
/pk of 60, $2.85/ea
Free Shipping & Returns
Key Features
Grade 5 Material Grade/Class
Thread Direction
Right Hand
Head Height
39/64 in
Includes Washer
No
Thread Type
Coarse
Manufacturer Location
Globally Sourced
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HCI510001500-060P
- Zoro #
- G623559623
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Head Height
- 39/64 in
- Fastener Length
- 1 1/2 in
- Head Width
- 1 1/2 in
- Thread Size
- 1"-8
Details
- Item
- Hex Head Cap Screw
- Thread Direction
- Right Hand
- Includes Washer
- No
- Thread Type
- Coarse
- Manufacturer Location
- Globally Sourced
- Rockwell Hardness
- HRC25
- Thread Fit
- 2A
- Tensile Strength
- 85,000 psi
- For Use in Systems
- General Purpose Threaded Fastener
- Thread Style
- Fully Threaded
- System of Measurement
- Inch
- Material Grade/Class
- Grade 5
- Material
- Steel
- Includes Nut
- No
- Drive Type
- External Hex
- Dimensional Standards
- ASME B18.2.1
- Material Quality Standards
- ASME: B18.2.1
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 1 1/2 in, Head Height 39/64 in, Head Width 1 1/2 in, Package Quantity 60