Shop ZORO SELECT
See all product information
Create Account
Grade 5 Hex Head Cap Screw, PK250
Mfr # HCI50620100-250P
Zoro # G523560187
product price:Â
$
148.79
/pk 250, $0.60/ea
Free Shipping & Returns
Key Features
Grade 5 Material Grade/Class
Rockwell Hardness
HRC25
Head Width
13/16 in
Finish
Plain
System of Measurement
Inch
Tensile Strength
85,000 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HCI50620100-250P
- Zoro #
- G523560187
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Head Width
- 13/16 in
- Fastener Length
- 1 in
- Head Height
- 25/64 in
- Thread Size
- 5/8"-11
Details
- Item
- Hex Head Cap Screw
- Rockwell Hardness
- HRC25
- Finish
- Plain
- System of Measurement
- Inch
- Tensile Strength
- 85,000 psi
- Includes Washer
- No
- Material
- Steel
- Material Grade/Class
- Grade 5
- Thread Fit
- 2A
- For Use in Systems
- General Purpose Threaded Fastener
- Manufacturer Location
- Globally Sourced
- Thread Direction
- Right Hand
- Includes Nut
- No
- Thread Style
- Fully Threaded
- Thread Type
- Coarse
- Material Quality Standards
- ASME: B18.2.1
- Dimensional Standards
- ASME B18.2.1
- Drive Type
- External Hex
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 1 in, Head Height 25/64 in, Head Width 13/16 in, Package Quantity 250
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.