Shop ZORO SELECT

Grade 5 Hex Head Cap Screw, PK175

  • Mfr # HCI50620200-175P

  • Zoro # G723558335


product price:  $146.49
/pk 175, $0.84/ea
Free Shipping & Returns

Key Features

Grade 5 Material Grade/Class
Rockwell Hardness
HRC25
Tensile Strength
85,000 psi
Thread Fit
2A
Includes Washer
No
Head Height
25/64 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
HCI50620200-175P
Zoro #
G723558335
UPC #
-
Country of Origin
Multiple

Dimensions

Head Height
25/64 in
Fastener Length
2 in
Head Width
13/16 in
Thread Size
5/8"-11

Details

Item
Hex Head Cap Screw
Rockwell Hardness
HRC25
Tensile Strength
85,000 psi
Thread Fit
2A
Includes Washer
No
For Use in Systems
General Purpose Threaded Fastener
Thread Type
Coarse
Finish
Plain
Thread Direction
Right Hand
System of Measurement
Inch
Material
Steel
Material Grade/Class
Grade 5
Manufacturer Location
Globally Sourced
Includes Nut
No
Thread Style
Fully Threaded
Dimensional Standards
ASME B18.2.1
Material Quality Standards
ASME: B18.2.1
Drive Type
External Hex

Description

Hex Head Cap Screw, System of Measurement Inch, Fastener Length 2 in, Head Height 25/64 in, Head Width 13/16 in, Package Quantity 175

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.