Shop ZORO SELECT
See all product information
Create Account
Grade 5 Hex Head Cap Screw, PK90
Mfr # HCI50620400-090P
Zoro # G423558178
product price:Â
$
133.99
/pk 90, $1.49/ea
Free Shipping & Returns
Key Features
Grade 5 Material Grade/Class
Manufacturer Location
Globally Sourced
Includes Washer
No
Thread Style
Partially Threaded
Finish
Plain
Thread Direction
Right Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HCI50620400-090P
- Zoro #
- G423558178
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Fastener Length
- 4 in
- Minimum Thread Length
- 1 1/2 in
- Head Width
- 13/16 in
- Head Height
- 25/64 in
- Thread Size
- 5/8"-11
Details
- Item
- Hex Head Cap Screw
- Manufacturer Location
- Globally Sourced
- Includes Washer
- No
- Thread Style
- Partially Threaded
- Finish
- Plain
- Thread Direction
- Right Hand
- Thread Fit
- 2A
- Material Grade/Class
- Grade 5
- Tensile Strength
- 85,000 psi
- Rockwell Hardness
- HRC25
- Includes Nut
- No
- System of Measurement
- Inch
- Material
- Steel
- For Use in Systems
- General Purpose Threaded Fastener
- Thread Type
- Coarse
- Dimensional Standards
- ASME B18.2.1
- Material Quality Standards
- ASME: B18.2.1
- Drive Type
- External Hex
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 4 in, Head Height 25/64 in, Head Width 13/16 in, Package Quantity 90